This product requires certification to purchase.

3 Black MI 150# CRS

3 Black MI 150# CRS

  • Fast #
  • Part #BCRM
  • Item #282776
  • Manufacturer Part #0310071204
5 out of 5 Customer Rating

3 Black MI 150# CRS

  • Fast #
  • Part #BCRM
  • Item #282776
  • Manufacturer Part #0310071204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 301
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connection 4
FNPT
End Connections
FNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
3 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3
Origin
Domestic
Type
BCRM
UPC
690291363887