This product requires certification to purchase.

3 in. Rubber Ridged Door Stop in Satin Nickel (Pack of 5)

Prime-Line

3 in. Rubber Ridged Door Stop in Satin Nickel (Pack of 5)

  • Fast #
  • Part #PMP10403
  • Item #5134696
  • Manufacturer Part #MP10403
4.1 out of 5 Customer Rating
Brand image
Prime-Line

3 in. Rubber Ridged Door Stop in Satin Nickel (Pack of 5)

  • Fast #
  • Part #PMP10403
  • Item #5134696
  • Manufacturer Part #MP10403
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty
  • Rigid
  • Requires Certification
Dimensions & Measurements
Length
3 in
Package Quantity
Pack of 5
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Stop Type
Rigid Door Stop
Material
Rubber
Warranty & Product Information
ADA Compliant
No
Application
Door
UL Listed
No
UPC
635148576706