This product requires certification to purchase.

3 in. 150# Polyethylene Flange Protector in Blue

3 in. 150# Polyethylene Flange Protector in Blue

  • Fast #
  • Part #E1503A
  • Item #4716483
  • Manufacturer Part #1503A
4 out of 5 Customer Rating

3 in. 150# Polyethylene Flange Protector in Blue

  • Fast #
  • Part #E1503A
  • Item #4716483
  • Manufacturer Part #1503A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Length
7-1/2 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Type
A1503A