This product requires certification to purchase.

3 in. Companion and Threaded Ductile Iron C110 Full Body Flange

3 in. Companion and Threaded Ductile Iron C110 Full Body Flange

  • Fast #
  • Part #SCICF0603
  • Item #7582227
  • Manufacturer Part #CICF0603
4 out of 5 Customer Rating

3 in. Companion and Threaded Ductile Iron C110 Full Body Flange

  • Fast #
  • Part #SCICF0603
  • Item #7582227
  • Manufacturer Part #CICF0603
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Ductile Iron Class
C110
Fitting Type
Flange
Flange Type
Companion
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI B1.20.1
FM Approved
Yes
NSF Certified
No
UL Listed
Yes