This product requires certification to purchase.

3 in. Copper Coupling with Rolled Stop (3-1/8 in. OD)

3 in. Copper Coupling with Rolled Stop (3-1/8 in. OD)

  • Fast #
  • Part #CCRSM
  • Item #1745226
  • Manufacturer Part #W 01092
3.4 out of 5 Customer Rating

3 in. Copper Coupling with Rolled Stop (3-1/8 in. OD)

  • Fast #
  • Part #CCRSM
  • Item #1745226
  • Manufacturer Part #W 01092
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Clean Bagged:
No
Diameter - Outside:
3-1/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Wrot Copper
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
685768206224