This product requires certification to purchase.

3 in. FPT Schedule 40 PVC Cap

3 in. FPT Schedule 40 PVC Cap

  • Fast #
  • Part #S448030
  • Item #4465832
  • Manufacturer Part #448-030
5 out of 5 Customer Rating

3 in. FPT Schedule 40 PVC Cap

  • Fast #
  • Part #S448030
  • Item #4465832
  • Manufacturer Part #448-030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connections
FPT
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Cap
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-1784, ASTM D-1785, ASTM D-2466
FM Approved
No
ISO
ISO 9001
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
054211137307