This product requires certification to purchase.

3 in. Hub Straight and DWV Schedule 30 PVC and DWV 60 Degree Elbow

3 in. Hub Straight and DWV Schedule 30 PVC and DWV 60 Degree Elbow

  • Fast #
  • Part #PDWV306M
  • Item #1304538
  • Manufacturer Part #PVC 01319 0600
3.1 out of 5 Customer Rating

3 in. Hub Straight and DWV Schedule 30 PVC and DWV 60 Degree Elbow

  • Fast #
  • Part #PDWV306M
  • Item #1304538
  • Manufacturer Part #PVC 01319 0600
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in the USA
  • Smooth walls prevent scaling and provide for free flow
  • Meets ASTM standard D3311
  • Meets ASTM standard D2665
  • Requires Certification
Dimensions & Measurements
Elbow Degree
30°
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
30
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
DWV Systems
ASTM
ASTM D-2665, ASTM D-3311
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
UPC
611942133475