This product requires certification to purchase.

3 in. Mechanical Joint Global Ductile Iron Tapped Plug

3 in. Mechanical Joint Global Ductile Iron Tapped Plug

  • Fast #
  • Part #MJTPMK
  • Item #23324
  • Manufacturer Part #DTP3
5 out of 5 Customer Rating

3 in. Mechanical Joint Global Ductile Iron Tapped Plug

  • Fast #
  • Part #MJTPMK
  • Item #23324
  • Manufacturer Part #DTP3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 350 psi working pressure
  • Cement lined
  • Conforms to ANSI C153/C111 and AWWA 21.53/21.11
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Tapped Plug
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
AWWA
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global
UPC
670610248330