This product requires certification to purchase.

3 in. MPT x IPS Straight SDR 11 HDPE and MDPE Transition Riser with PE2406 or PE2708 Pipe

3 in. MPT x IPS Straight SDR 11 HDPE and MDPE Transition Riser with PE2406 or PE2708 Pipe

  • Fast #
  • Part #C6000056
  • Item #1775172
  • Manufacturer Part #6000056
3.7 out of 5 Customer Rating

3 in. MPT x IPS Straight SDR 11 HDPE and MDPE Transition Riser with PE2406 or PE2708 Pipe

  • Fast #
  • Part #C6000056
  • Item #1775172
  • Manufacturer Part #6000056
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
HDPE, MDPE
Schedule Class
SDR 11
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM D-2513, ASTM F-1973
CSA Certified
CSA B137.4