This product requires certification to purchase.

3 in. No Hub 90 Degree Cast Iron 1/4 Bend

3 in. No Hub 90 Degree Cast Iron 1/4 Bend

  • Fast #
  • Part #NHS09MK
  • Item #236473
  • Manufacturer Part #NH 00006 0600
4.4 out of 5 Customer Rating

3 in. No Hub 90 Degree Cast Iron 1/4 Bend

  • Fast #
  • Part #NHS09MK
  • Item #236473
  • Manufacturer Part #NH 00006 0600
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 205 Pallet: 410
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
No Hub
End Connection 2
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Material Type
NH 6
Warranty & Product Information
ASTM
ASTM A-888
NSF Certified
Yes
Origin
Domestic
UPC
611942001569