This product requires certification to purchase.

3 in. No Hub EC Cast Iron P Trap

3 in. No Hub EC Cast Iron P Trap

  • Fast #
  • Part #NHEPTM
  • Item #9292316
  • Manufacturer Part #NH 00042 1000HP
5 out of 5 Customer Rating

3 in. No Hub EC Cast Iron P Trap

  • Fast #
  • Part #NHEPTM
  • Item #9292316
  • Manufacturer Part #NH 00042 1000HP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Edge HP Iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
  • Meets or exceeds all of the coating performance requirements found within EN 877
  • For use in aggressive drain, waste and vent (DWV) and storm drainage applications
  • Not suitable for chemical waste applications
  • Edge HP Iron is the premiere piping material for aggressive drain, waste and vent applications
  • Made in the USA
  • As the most durable DWV product, cast iron withstands extreme temperatures and conditions and is great for sound attenuation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-888
NSF Certified
Yes
Type
NHEPTM
UPC
611942154852