This product requires certification to purchase.

3 in. OD Tube 316L Stainless Steel Cap

3 in. OD Tube 316L Stainless Steel Cap

  • Fast #
  • Part #DS6L117CAPM
  • Item #1582759
  • Manufacturer Part #G7236030
4.4 out of 5 Customer Rating

3 in. OD Tube 316L Stainless Steel Cap

  • Fast #
  • Part #DS6L117CAPM
  • Item #1582759
  • Manufacturer Part #G7236030
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
ASTM
ASTM A-774
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No