This product requires certification to purchase.

3 in. Painted Ductile Iron Backup Flange

3 in. Painted Ductile Iron Backup Flange

  • Fast #
  • Part #DPDIBUFSOARIPSM
  • Item #81002
  • Manufacturer Part #I110P030
5 out of 5 Customer Rating

3 in. Painted Ductile Iron Backup Flange

  • Fast #
  • Part #DPDIBUFSOARIPSM
  • Item #81002
  • Manufacturer Part #I110P030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Coating
Painted
Fitting Type
Straight
Flange Type
Backup
Material
Ductile Iron
Warranty & Product Information
Application
Commercial, Industrial
FM Approved
No
NSF Certified
No
Origin
Domestic
UL Listed
No