This product requires certification to purchase.

3 in. Plastic Socket Weld Swing Check Valve

3 in. Plastic Socket Weld Swing Check Valve

  • Fast #
  • Part #SS152030
  • Item #7300451
  • Manufacturer Part #S1520-30
5 out of 5 Customer Rating

3 in. Plastic Socket Weld Swing Check Valve

  • Fast #
  • Part #SS152030
  • Item #7300451
  • Manufacturer Part #S1520-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chemical & corrosion resistant PVC white or high visibility PVC clear construction
  • No metal parts on swing check - stainless steel spring on spring check
  • Maintenance free sealed unit in a compact space saving design
  • Engineered for maximum flow, quick response & positive shutoff
  • Long-life, high grade EPDM seat with weighted disc
  • Spring assisted spring check model option for positive closing
  • Sizes 1/2 in. – 8 in. pressure rated to 150 psi @ 73°F full-flow (open) and 75 psi @ 73°F back pressure (closed)
  • Suitable for either horizontal or vertical up-flow installations and vacuum service
  • NSF® certified for potable water use
  • Silicone-free assembly
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
5-3/4 in
Length
8-7/16 in
Pressure Class
150#
Valve Size
3 in
Weight
2.5 lb
Characteristics & Features
Color Finish Name
White
Installation Type
Horizontal Mount, Vertical Mount
Material
Plastic, Rubber
Material Type
EPDM, PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
40
Valve Body Material
PVC
Valve Body Style
Swing
Valve Seat Material
EPDM
Valve Type
Swing Check Valve
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
150, 75
Warranty & Product Information
ASTM
ASTM D-1784
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water, Potable Water
UL Listed
No
UPC
054211988107