This product requires certification to purchase.

3 in. PVC DWV Wye with 2 in. Right Side Inlet

3 in. PVC DWV Wye with 2 in. Right Side Inlet

  • Fast #
  • Part #PDWVYRHIMMMK
  • Item #1304559
  • Manufacturer Part #PVC 00626 0600
3.4 out of 5 Customer Rating

3 in. PVC DWV Wye with 2 in. Right Side Inlet

  • Fast #
  • Part #PDWVYRHIMMMK
  • Item #1304559
  • Manufacturer Part #PVC 00626 0600
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 175
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Part of the TrueFit® system and Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Hub
End Connections
Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Size 4
2 in
Fitting Sizes
3 in x 3 in x 3 in x 2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Wye
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
DWV
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942036516