This product requires certification to purchase.

3 in. Schedule 160 Carbon Steel Butt Weld Tee ASTM A234 WPB

3 in. Schedule 160 Carbon Steel Butt Weld Tee ASTM A234 WPB

  • Fast #
  • Part #GW160TM
  • Item #1315944
  • Manufacturer Part #GW160TM
3.4 out of 5 Customer Rating

3 in. Schedule 160 Carbon Steel Butt Weld Tee ASTM A234 WPB

  • Fast #
  • Part #GW160TM
  • Item #1315944
  • Manufacturer Part #GW160TM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Tee
Material
Carbon Steel
Schedule Class
Schedule 160
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A234 WPB
Origin
Global