This product requires certification to purchase.

3 in. Slip-On 150# Aluminum Flange

3 in. Slip-On 150# Aluminum Flange

  • Fast #
  • Part #DAT6RFSOFM
  • Item #1304780
  • Manufacturer Part #DAT6RFSOFM
5 out of 5 Customer Rating
Brand image

3 in. Slip-On 150# Aluminum Flange

  • Fast #
  • Part #DAT6RFSOFM
  • Item #1304780
  • Manufacturer Part #DAT6RFSOFM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Straight
Flange Type
Slip-On
Material
Aluminum