This product requires certification to purchase.

3 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal

3 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #CP80SUM
  • Item #88325
  • Manufacturer Part #059577
5 out of 5 Customer Rating

3 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #CP80SUM
  • Item #88325
  • Manufacturer Part #059577
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material type: CPVC
  • Connection: Slip on
  • Schedule: 80
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
Application:
Cooling Tower, Cooling Water, Irrigation, Pharmaceutical, Refineries, Wastewater, Water, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Union
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
11400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454595774