This product requires certification to purchase.

3 in. Spigot x Hub Extra Heavy Cast Iron Wye

3 in. Spigot x Hub Extra Heavy Cast Iron Wye

  • Fast #
  • Part #XHYM
  • Item #48656
  • Manufacturer Part #XH 00044 1000
5 out of 5 Customer Rating

3 in. Spigot x Hub Extra Heavy Cast Iron Wye

  • Fast #
  • Part #XHYM
  • Item #48656
  • Manufacturer Part #XH 00044 1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 55 Pallet: 110
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Spigot
End Connections
Hub x Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight, Extra Heavy
Material
Cast Iron
Material Type
XH 44
Schedule Class
Extra Heavy
Warranty & Product Information
ASTM
ASTM A-74
NSF Certified
Yes
UPC
611942022311