This product requires certification to purchase.

3 in. Threaded 125# Ductile Iron C110 Companion Flange

3 in. Threaded 125# Ductile Iron C110 Companion Flange

  • Fast #
  • Part #CFDIM
  • Item #349104
  • Manufacturer Part #670610062653
4 out of 5 Customer Rating

3 in. Threaded 125# Ductile Iron C110 Companion Flange

  • Fast #
  • Part #CFDIM
  • Item #349104
  • Manufacturer Part #670610062653
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.51
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Water
Ductile Iron Class:
C110
End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Flange
Flange Type:
Companion
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
125#
Thickness:
0.75 in
UL Listed:
Yes
UPC:
670610062653