This product requires certification to purchase.

3 in. Threaded 300# Raised Face 316L Stainless Steel Flange

3 in. Threaded 300# Raised Face 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFTFM
  • Item #4529949
  • Manufacturer Part #IS3006LRFTFM
3.9 out of 5 Customer Rating

3 in. Threaded 300# Raised Face 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFTFM
  • Item #4529949
  • Manufacturer Part #IS3006LRFTFM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Flanged
End Connections
Threaded x Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
300#
Characteristics & Features
Fitting Type
Straight, Flange
Flange Type
Raised Face, Threaded
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Origin
Global