This product requires certification to purchase.

3 in. Welded Schedule 5 Stainless Steel Pipe

3 in. Welded Schedule 5 Stainless Steel Pipe

  • Fast #
  • Part #DSP56LM
  • Item #148875
  • Manufacturer Part #AA176030
3.2 out of 5 Customer Rating

3 in. Welded Schedule 5 Stainless Steel Pipe

  • Fast #
  • Part #DSP56LM
  • Item #148875
  • Manufacturer Part #AA176030
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
3 in
Pipe Wall Type
Welded
Schedule Class
5
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No