This product requires certification to purchase.

3 in. x 10 ft. Flexible Air Duct

3 in. x 10 ft. Flexible Air Duct

  • Fast #
  • Part #B110413
  • Item #9638412
  • Manufacturer Part #110413
4 out of 5 Customer Rating
Brand image

3 in. x 10 ft. Flexible Air Duct

  • Fast #
  • Part #B110413
  • Item #9638412
  • Manufacturer Part #110413
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Designed for low and medium operating pressures
  • Same construction as the V320, but with plain ends
  • Made of non-combustible corrugated aluminum
  • Ships compressed to 24?
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Length
10 ft
Maximum Airflow
5000
Characteristics & Features
Material
Aluminum
Electrical & Operational Information
Temperature Range
-100 to 430 Deg F