This product requires certification to purchase.

3 in. x 1000 ft. IPS SDR 9 Plastic Pressure Pipe

3 in. x 1000 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9AM1000
  • Item #3766798
  • Manufacturer Part #1103074
4.3 out of 5 Customer Rating

3 in. x 1000 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9AM1000
  • Item #3766798
  • Manufacturer Part #1103074
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
1000 ft
Pressure Class
250#
Wall Thickness
0.389 in
Characteristics & Features
Material
Plastic
Material Type
HDPE
PipeTubing Size
3 in
Schedule Class
SDR 9
Warranty & Product Information
Application
Gas
ASTM
ASTM D-3350, ASTM D-2513