This product requires certification to purchase.

3 in. x 19 ft. SDR 41 Plastic Pressure Pipe

3 in. x 19 ft. SDR 41 Plastic Pressure Pipe

  • Fast #
  • Part #ISDR41PM
  • Item #1811960
  • Manufacturer Part #ISDR41PM
5 out of 5 Customer Rating

3 in. x 19 ft. SDR 41 Plastic Pressure Pipe

  • Fast #
  • Part #ISDR41PM
  • Item #1811960
  • Manufacturer Part #ISDR41PM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 63
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
19 ft
Pressure Class
CL100
Pressure - Maximum
100 psi
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
3 in
Schedule Class
SDR 41
Warranty & Product Information
Fire Suppression System Rated
No