This product requires certification to purchase.

3 in. x 20 ft. Gas Pipe

3 in. x 20 ft. Gas Pipe

  • Fast #
  • Part #PEI11MM20
  • Item #2464336
  • Manufacturer Part #1002310
4.5 out of 5 Customer Rating

3 in. x 20 ft. Gas Pipe

  • Fast #
  • Part #PEI11MM20
  • Item #2464336
  • Manufacturer Part #1002310
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Lift: 1080
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This medium density Polyethylene (MDPE) PE2708 (PE2406) solution is solid Yellow in color and an excellent choice for Natural Gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Wall Thickness
0.318 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
MDPE, 2406
PipeTubing Size
3 in
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Gas
ASTM
ASTM D-2513, ASTM D-2683, ASTM D-3261, ASTM D-3350
CSA Certified
CSA B137.4
FM Approved
No
UL Listed
No