This product requires certification to purchase.

3 in. x 40 ft. SDR 11 Plastic Pressure Pipe

3 in. x 40 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AM40
  • Item #1756117
  • Manufacturer Part #PEI11AM40
4.5 out of 5 Customer Rating

3 in. x 40 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AM40
  • Item #1756117
  • Manufacturer Part #PEI11AM40
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
40 ft
Pressure Class
200#
Wall Thickness
1.818 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
3 in
Schedule Class
SDR 11
Warranty & Product Information
Application
Non-potable Water
ASTM
ASTM D-3350, ASTM F-714
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UL Listed
No