This product requires certification to purchase.

3 in. x 5 ft. schedule service weight double hub cast iron soil pipe

3 in. x 5 ft. schedule service weight double hub cast iron soil pipe

  • Fast #
  • Part #SVDHPMS
  • Item #4632
  • Manufacturer Part #SV 00002 0800
3.8 out of 5 Customer Rating

3 in. x 5 ft. schedule service weight double hub cast iron soil pipe

  • Fast #
  • Part #SVDHPMS
  • Item #4632
  • Manufacturer Part #SV 00002 0800
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 5 Bundle: 5 Lift: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub x Hub
Length
5 ft
Wall Thickness
0.17 in
Weight
31-9/10 lb
Characteristics & Features
Material
Cast Iron
Material Type
SV 2
PipeTubing Size
3 in
Schedule Class
Service Weight
Warranty & Product Information
ASTM
ASTM A-74
CSA Certified
No
ISO
ISO 9001
NSF Certified
Yes
UPC
611942008650