This product requires certification to purchase.

3 in. x 6 ft. Flanged 125# Ductile Iron Pipe

3 in. x 6 ft. Flanged 125# Ductile Iron Pipe

  • Fast #
  • Part #DFPPMU
  • Item #7228645
  • Manufacturer Part #DFPPMU
4.1 out of 5 Customer Rating
Brand image

3 in. x 6 ft. Flanged 125# Ductile Iron Pipe

  • Fast #
  • Part #DFPPMU
  • Item #7228645
  • Manufacturer Part #DFPPMU
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
6 ft
Pressure Class
125#
Pressure - Maximum
250 psi
Wall Thickness
0.31 in
Characteristics & Features
Coating
Bituminous Tar
Ductile Iron Class
CL53
Ductile Iron Pipe Type
Ductile Iron Fabricated Pipe
Material
Ductile Iron
Pipe Lining
Cement-lined
PipeTubing Size
3 in
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI B16.1
Application
Industrial Plants, Potable Water, Pumping, Sewage, Wastewater Treatment Plant, Water
AWWA
AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No