This product requires certification to purchase.

3 x 1-1/2 in. Fitting x Sweat Reducing Bushing

3 x 1-1/2 in. Fitting x Sweat Reducing Bushing

  • Fast #
  • Part #CCDWVRMJ
  • Item #2048613
  • Manufacturer Part #E013350
3.1 out of 5 Customer Rating

3 x 1-1/2 in. Fitting x Sweat Reducing Bushing

  • Fast #
  • Part #CCDWVRMJ
  • Item #2048613
  • Manufacturer Part #E013350
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • NIBCO® copper fittings are manufactured in an ISO 9001 certified facility
  • Copper<RSQUOT/>s reusability makes it an ideal application in sustainable projects
  • DWV bushings are used to reduce to smaller pipe size
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
Sweat
End Connections
Fitting x Sweat
Fitting Size 1
3 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Characteristics & Features
Fitting Type
Bushing, DWV, Reducing
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UPC
039923476128