This product requires certification to purchase.

3 x 1-1/2 in. Socket Weld 3000# Forged Carbon Steel Reducing Insert

3 x 1-1/2 in. Socket Weld 3000# Forged Carbon Steel Reducing Insert

  • Fast #
  • Part #FSSIMJ
  • Item #190469
  • Manufacturer Part #12402353
5 out of 5 Customer Rating

3 x 1-1/2 in. Socket Weld 3000# Forged Carbon Steel Reducing Insert

  • Fast #
  • Part #FSSIMJ
  • Item #190469
  • Manufacturer Part #12402353
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Insert, Reducing
Material
Forged Carbon Steel
Warranty & Product Information
ASTM
ASTM A105
Origin
Domestic