This product requires certification to purchase.

3 x 1-7/8 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle

3 x 1-7/8 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle

  • Fast #
  • Part #DS46NTOEM178
  • Item #1336687
  • Manufacturer Part #DS46NTOEM178
4.1 out of 5 Customer Rating

3 x 1-7/8 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle

  • Fast #
  • Part #DS46NTOEM178
  • Item #1336687
  • Manufacturer Part #DS46NTOEM178
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
1-7/8 in
Fitting Sizes
3 in x 1-7/8 in
Length
1-7/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40S