This product requires certification to purchase.

3 x 10 in. 24 ga Galvanized Steel Sheet

3 x 10 in. 24 ga Galvanized Steel Sheet

  • Fast #
  • Part #W24310
  • Item #1207446
  • Manufacturer Part #W24310
3.1 out of 5 Customer Rating

3 x 10 in. 24 ga Galvanized Steel Sheet

  • Fast #
  • Part #W24310
  • Item #1207446
  • Manufacturer Part #W24310
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Length
10 ft
Width
10 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov