This product requires certification to purchase.

3 x 11 in. Threaded 125# Black Cast Iron Flange

3 x 11 in. Threaded 125# Black Cast Iron Flange

  • Fast #
  • Part #BCICFM11
  • Item #265518
  • Manufacturer Part #0308010404
3.6 out of 5 Customer Rating

3 x 11 in. Threaded 125# Black Cast Iron Flange

  • Fast #
  • Part #BCICFM11
  • Item #265518
  • Manufacturer Part #0308010404
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 97
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
FPT
End Connections
Flanged x FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Standard
Flange Type
Companion
Material
Cast Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.1, ASME B1.20.1
ASTM
ASTM A-126A, ASTM A-126B
Origin
Domestic
UPC
690291021695