This product requires certification to purchase.

3 x 12 in. Mechanical Joint 350 psi Reducing Ductile Iron C153 Long Sleeve

3 x 12 in. Mechanical Joint 350 psi Reducing Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #MJLSLAMZN
  • Item #7255469
  • Manufacturer Part #670610031863
5 out of 5 Customer Rating

3 x 12 in. Mechanical Joint 350 psi Reducing Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #MJLSLAMZN
  • Item #7255469
  • Manufacturer Part #670610031863
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
3 in
Fitting Size 2
12 in
Fitting Sizes
3 in x 12 in
Pressure Class
350#
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C111, ANSI C151, ANSI C153
AWWA
AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651