This product requires certification to purchase.

3 x 120 ft. N035 Non-Woven Geotextile 40 sq. yd.

3 x 120 ft. N035 Non-Woven Geotextile 40 sq. yd.

  • Fast #
  • Part #GEON03503120
  • Item #10167116
  • Manufacturer Part #N03503120
5 out of 5 Customer Rating

3 x 120 ft. N035 Non-Woven Geotextile 40 sq. yd.

  • Fast #
  • Part #GEON03503120
  • Item #10167116
  • Manufacturer Part #N03503120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
120 ft
Size
3 ft x 120 ft
Width
3 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Waterworks Application
Drainage