This product requires certification to purchase.

3 x 2-1/2 in. Spigot x FPT Schedule 40 PVC Bushing

3 x 2-1/2 in. Spigot x FPT Schedule 40 PVC Bushing

  • Fast #
  • Part #S438339
  • Item #4486081
  • Manufacturer Part #438-339
4.8 out of 5 Customer Rating

3 x 2-1/2 in. Spigot x FPT Schedule 40 PVC Bushing

  • Fast #
  • Part #S438339
  • Item #4486081
  • Manufacturer Part #438-339
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Potable Water
ASTM
ASTM D-1784, ASTM D-2466
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211135044