This product requires certification to purchase.

3 x 2 in. Butt Weld Concentric 316L Stainless Steel Reducer

3 x 2 in. Butt Weld Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #G31W16MK
  • Item #7306104
  • Manufacturer Part #G31W16MK
3.8 out of 5 Customer Rating
Brand image

3 x 2 in. Butt Weld Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #G31W16MK
  • Item #7306104
  • Manufacturer Part #G31W16MK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer, Reducer
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
G31W16MK
UL Listed
No