This product requires certification to purchase.

3 x 2 in. NPS Cast Iron Reducing Double Tapped Bushing

3 x 2 in. NPS Cast Iron Reducing Double Tapped Bushing

  • Fast #
  • Part #BDTBMK
  • Item #1709720
  • Manufacturer Part #3X2.BTB
5 out of 5 Customer Rating

3 x 2 in. NPS Cast Iron Reducing Double Tapped Bushing

  • Fast #
  • Part #BDTBMK
  • Item #1709720
  • Manufacturer Part #3X2.BTB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Double-tapped (threaded through from top and bottom) for continuous line or tank connections.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Characteristics & Features
Fitting Type
Reducing, Double, Tapped, Bushing
Material
Cast Iron
Warranty & Product Information
ASME
ASME B-16.14, ASME B-1.20.1
Origin
Domestic