This product requires certification to purchase.

3 x 2 in. S80 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 80 Buttweld Concentric

3 x 2 in. S80 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 80 Buttweld Concentric

  • Fast #
  • Part #IS86LWCRMK
  • Item #1337793
  • Manufacturer Part #IS86LWCRMK
4 out of 5 Customer Rating
Brand image

3 x 2 in. S80 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 80 Buttweld Concentric

  • Fast #
  • Part #IS86LWCRMK
  • Item #1337793
  • Manufacturer Part #IS86LWCRMK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer, Reducer
Material
Stainless Steel
Material Type
316L
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A-403 Grade WPW
Origin
Global