This product requires certification to purchase.

3 x 2 in. Socket Schedule 80 CPVC Coupling

3 x 2 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #CP80SCMK
  • Item #88427
  • Manufacturer Part #059470
5 out of 5 Customer Rating

3 x 2 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #CP80SCMK
  • Item #88427
  • Manufacturer Part #059470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 585
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Airtech CPVC schedule 80 reducer coupling soc x soc
  • Manufacturer may vary by location
  • Light weight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Material type: CPVC
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Coupling
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Cooling, Industrial, Refineries, Waste, Waterworks
ASTM
ASTM D-1784, ASTM F-439, ASTM F-441
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454594708