This product requires certification to purchase.

3 x 2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

3 x 2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80TXTCSNMK
  • Item #2003763
  • Manufacturer Part #W22055323
3.8 out of 5 Customer Rating

3 x 2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80TXTCSNMK
  • Item #2003763
  • Manufacturer Part #W22055323
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A234
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Swage, Concentric, Reducing
IAPMO Listed:
No
Length:
8 in
MSS:
MSS SP-95
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No