This product requires certification to purchase.

3 x 3/8 in. Zinc Hex Head Bolt

3 x 3/8 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBCM
  • Item #466315
  • Manufacturer Part #ZHHBCM
4.4 out of 5 Customer Rating

3 x 3/8 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBCM
  • Item #466315
  • Manufacturer Part #ZHHBCM
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Head Diameter
0.375
Length
3 in
Size
3/8 in
Thread Length
3
Characteristics & Features
Material
Zinc
Screw Head
Hex Head
Warranty & Product Information
Product Type
Bolt