This product requires certification to purchase.

3 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

3 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NMM
  • Item #79044
  • Manufacturer Part #6048-300
3.5 out of 5 Customer Rating

3 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NMM
  • Item #79044
  • Manufacturer Part #6048-300
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Type 316/L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304/L
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • All Stainless Steel nipples are dual certified and conform to specification ASTM A733
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
  • Stainless Steel pipe nipples are manufactured from Stainless Steel pipe that conforms to specification ASTM A312/SA312
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
NSF Certified
Yes
Origin
Domestic
UPC
671404038441