This product requires certification to purchase.

3 x 3 x 2 x 2 in. PVC DWV Double Wye

3 x 3 x 2 x 2 in. PVC DWV Double Wye

  • Fast #
  • Part #PDWVCDYMK
  • Item #2111536
  • Manufacturer Part #PVC 00611S 0600
4.6 out of 5 Customer Rating

3 x 3 x 2 x 2 in. PVC DWV Double Wye

  • Fast #
  • Part #PDWVCDYMK
  • Item #2111536
  • Manufacturer Part #PVC 00611S 0600
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
3 in x 3 in x 2 in x 2 in
Fitting Type:
Double Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942048915