This product requires certification to purchase.

3 x 3 x 2 x 2 in. Hub Service Cast Iron Reducing IPT Tap on Pipe Cross

3 x 3 x 2 x 2 in. Hub Service Cast Iron Reducing IPT Tap on Pipe Cross

  • Fast #
  • Part #SVTAPSTRCRMK
  • Item #2111519
  • Manufacturer Part #SV 00093 1000
5 out of 5 Customer Rating

3 x 3 x 2 x 2 in. Hub Service Cast Iron Reducing IPT Tap on Pipe Cross

  • Fast #
  • Part #SVTAPSTRCRMK
  • Item #2111519
  • Manufacturer Part #SV 00093 1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 137 Pallet: 275
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Spigot
End Connections
Hub x Hub x Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Fitting Sizes
3 in x 3 in x 2 in x 2 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Iron
Material Type
SV 93
Schedule Class
SV
Warranty & Product Information
Application
DWV
ASTM
ASTM A-74
UPC
611942013586