This product requires certification to purchase.

3 x 3 x 3/16 in. 304 Stainless Steel Solid Angle Bar

3 x 3 x 3/16 in. 304 Stainless Steel Solid Angle Bar

  • Fast #
  • Part #TA4L03000012
  • Item #7567205
  • Manufacturer Part #A4L03000012
5 out of 5 Customer Rating

3 x 3 x 3/16 in. 304 Stainless Steel Solid Angle Bar

  • Fast #
  • Part #TA4L03000012
  • Item #7567205
  • Manufacturer Part #A4L03000012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
20 ft
Thickness
0.1875 in
Width
3 in
Characteristics & Features
Material
Stainless Steel
Material Type
304