This product requires certification to purchase.

3 x 3 x 3 in. Duct Tee with Crimp

3 x 3 x 3 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT26MMM
  • Item #3643474
  • Manufacturer Part #RX7003
4.8 out of 5 Customer Rating

3 x 3 x 3 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT26MMM
  • Item #3643474
  • Manufacturer Part #RX7003
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Tapered tee
  • Tapered design for improved airflow
  • Galvanized steel with rolled collars
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3 in
Diameter - Inside 2
3 in
Diameter - Inside 3
3 in
Gauge (metal)
26 ga
Included Components
With Crimp
Yes
Characteristics & Features
Fitting Type
Full Flow Tee, Smoke Pipe Tee
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov