This product requires certification to purchase.

3 x 300 ft. N060 Non-Woven Geotextile 100 sq. yd.

3 x 300 ft. N060 Non-Woven Geotextile 100 sq. yd.

  • Fast #
  • Part #GEON0603300
  • Item #10076184
  • Manufacturer Part #N0603300
3.2 out of 5 Customer Rating

3 x 300 ft. N060 Non-Woven Geotextile 100 sq. yd.

  • Fast #
  • Part #GEON0603300
  • Item #10076184
  • Manufacturer Part #N0603300
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
300 ft
Size
3 ft x 300 ft
Width
3 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Type
ACFAC6030300
Waterworks Application
Drainage