This product requires certification to purchase.

3 x 4 in. Spigot x Hub Cast Iron Increaser

3 x 4 in. Spigot x Hub Cast Iron Increaser

  • Fast #
  • Part #SVIMP
  • Item #2296
  • Manufacturer Part #PS-003809
4.2 out of 5 Customer Rating

3 x 4 in. Spigot x Hub Cast Iron Increaser

  • Fast #
  • Part #SVIMP
  • Item #2296
  • Manufacturer Part #PS-003809
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Service Cast Iron Pipe and Fittings conform to ASTM A 74
  • Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications
  • This system is intended for use in non-pressure applications
  • Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Length
12-1/2 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Iron
Schedule Class
SV
Warranty & Product Information
ASTM
ASTM A-74
Origin
Domestic
UPC
611942015078